Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 24"

Item #: 0499511

Cat #: LPA225ST

UPC: 782856423119

$ 29.96 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread. Aluminum, 1/2" dia, Blunt, 24", 1/2 UNC Thread.

Overview

Air Terminal, Imperial Thread. Aluminum, 1/2" dia, Blunt, 24", 1/2 UNC Thread.

Air Terminal, Imperial Thread.

Also known as: 782856423119, LPA225ST, CADLPA225ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 24 in
Material: Aluminum
Weight: 0.460 lb
Height: 24 in
Weight: 0.460 lb
Material: Aluminum