8" Halogen Undercabinet Light, 1 Light

Item #: 0499480
Cat #: 982115
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
8" 1-Lamp Halogen 35W - 120V

Overview

8" 1-Lamp Halogen 35W - 120V
Also known as: 982115, SEA982115

Specifications

Wattage: 35
Type: Undercabinet Light, Halogen
Volts AC: 120
Length: 8 in
Light Technology: Halogen
Wattage: 35
Volts AC: 120
Light Technology: Halogen
Type: Undercabinet Light, Halogen
Length: 8 in

Customer Reviews

No reviews for this product
(0)