E-Z Check® Plus GFCI Circuit Tester

Item #: 0499472

Cat #: 61-051

UPC: 783250610518

$ 74.22 EA
Company wide:
5 in stock
Documents & Guides
E-Z Check® Plus Circuit Tester, Compatible Circuits: 125V AC, Features: Tests GFCIs for Proper Operation & Verifies Wiring Configuration, Includes: Impact-Resistant Case

Overview

E-Z Check® Plus Circuit Tester, Compatible Circuits: 125V AC, Features: Tests GFCIs for Proper Operation & Verifies Wiring Configuration, Includes: Impact-Resistant Case
Also known as: 783250610518, 61-051, IDE61051

Specifications

Type: Circuit Tester
Volts AC: 125
Standards: California Proposition 65
Type: Circuit Tester
Standards: California Proposition 65
Volts AC: 125