12 x 12" STAB-IT® Junction Box

Item #: 0499467

Cat #: SC121204NKSTRC

UPC: 050169998021

$ 255.74 EA
Company wide:
0 in stock
Documents & Guides
12 x 12 in. Grand Slam Junction Box with built in STAB-IT clamps, No Knockouts, Designed for quick installation of flex, MC, MCI, MCI-A, HCF, AC and EMT, Surface Mount

Overview

12 x 12 in. Grand Slam Junction Box with built in STAB-IT clamps, No Knockouts, Designed for quick installation of flex, MC, MCI, MCI-A, HCF, AC and EMT, Surface Mount

RACO's Grand Slam Box is the quickest and easiest way to terminate home runs and other electrical wiring. Specifically designed for commercial applications, the Grand Slam Box offers both the flexibility and space desired in a junction box. Featuring RACO's patented STAB-IT® clamps for MC built-in, the Grand Slam Box offers the most labor savings and flexibility of any home run box on the market. 

Also known as: 050169998021, SC121204NKSTRC, RACSC121204NKSTRC

Features & Benefits

  • Innovative STAB-IT® clamp has been tested at over 3X's faster than traditional MC connectors
  • Designed for quick installation of flex, MC, MCI, MCI-A, HCF, AC and EMT
  • Surface mount cover and ground bar included
  • Available in two sizes to meet customer preference and job requirements
  • Two raised grounds for installation flexibility
  • Available with concentric knockouts on side and back for easy access

Specifications

Standards: California Proposition 65
Standards: California Proposition 65