Eaton E65 SM compact photoelectric sensor

Item #: 0499417

Cat #: E65-SMPR3-GL

UPC: 782114389911

$ 307.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton SM Series Rectangular Body Photoelectric Sensor, Sensor dist 10 Ft, 200 mA max AC/DC, AC: L1 Switched, DC: NPN Open Collector, 200 mA DC NPN/AC 3-Wire, 6.6 Ft. (2m) Cable, 18û264 Vac/18û50 Vdc input, 6.6 Ft. (2m)

Overview

Eaton SM Series Rectangular Body Photoelectric Sensor, Sensor dist 10 Ft, 200 mA max AC/DC, AC: L1 Switched, DC: NPN Open Collector, 200 mA DC NPN/AC 3-Wire, 6.6 Ft. (2m) Cable, 18û264 Vac/18û50 Vdc input, 6.6 Ft. (2m)

The SM series provides high performance and ease of use in an economical, compact package. A sensor can have the greatest performance in the world, but if it is slightly misaligned or the target is positioned at the wrong range, you will have reliability problems sooner or later. TargetLock not only simplifies sensor setup but visually confirms your sensor is positioned to operate with the highest possible reliability. In addition, TargetLock provides diagnostic information during use to inform you of impending problems before they result in equipment downtime.

Also known as: 782114389911, E65-SMPR3-GL, CUTE65SMPR3GL

Specifications

Mounting: Panel
Length: 2 m
Range: 10 ft, 3 m
Amps: 0.200
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Family / Style: E65
Volts AC Range: 18 - 264
Mounting: Panel
Range: 10 ft, 3 m
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Volts AC Range: 18 - 264
Length: 2 m
Amps: 0.200
Family / Style: E65