PANEL FOR ENCLOSURE, 30X24

Item #: 0499397

Cat #: AW3024-1P

UPC: 782051172331

$ 376.32 EA
Company wide:
0 in stock
Documents & Guides
PANEL FOR ENCLOSURE, 30X24

Overview

PANEL FOR ENCLOSURE, 30X24
Also known as: 782051172331, AW3024-1P, CIRAW30241P

Specifications

Width: 24 in
Height: 30 in
Material: Steel
Width: 24 in
Material: Steel
Height: 30 in