
$ 259.62 EA
Company wide:
0
in stock
Documents & Guides
Panel, NEMA 12 / 21.00x21.00, Bulletin Pnlc (composite Panels For For NEMA Enclosures), Size/dims: Fits 24x20, Material/finish: Composite
Overview
Panel, NEMA 12 / 21.00x21.00, Bulletin Pnlc (composite Panels For For NEMA Enclosures), Size/dims: Fits 24x20, Material/finish: Composite
Manufactured from reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.
Also known as: 783510656607, A24P20C, HOFA24P20C
Features & Benefits
- Intended for use in corrosion-resistant enclosures
Specifications
| Width: | 17 in |
| Height: | 21 in |
| Color: | Light Brown |
| Material: | Phenolic Laminate |
| Finish: | Smooth Matte |
| Width: | 17 in |
| Color: | Light Brown |
| Finish: | Smooth Matte |
| Height: | 21 in |
| Material: | Phenolic Laminate |