3 Terminal 2 CIRCUIT Keyless

Item #: 0499343

Cat #: 80-1759

UPC: 045923817595

Company wide:
0 in stock
Documents & Guides
3-Way Turn Knob; Phenolic; Full Uno Thread; 1/8 IP Cap With Metal Bushing; 2-7/8" Height; 1-5/16" Diameter; 250W; 250V

Overview

3-Way Turn Knob; Phenolic; Full Uno Thread; 1/8 IP Cap With Metal Bushing; 2-7/8" Height; 1-5/16" Diameter; 250W; 250V
Also known as: 045923817595, 80-1759, SAT801759

Specifications

Material: Phenolic
Wattage: 660
Color: Black
Volts AC: 250
Material: Phenolic
Color: Black
Wattage: 660
Volts AC: 250