Multi-Channel Raceway Cover, 10ft, White

Item #: 0499202

Cat #: MCRFW-C10

UPC: 089306204565

Company wide:
0 in stock
Documents & Guides
InfoStream Multi-Channel Raceway Cover, 10 ft Long, PVC, Office White

Overview

InfoStream Multi-Channel Raceway Cover, 10 ft Long, PVC, Office White

HellermannTyton’s InfoStream non-metallic raceway system can accommodate up to four separate channels of electrical, voice, data, video or fiber optic cabling. The elliptical shape is aesthetically pleasing when compared to other designs. The raceway’s unique and patented design make installations quicker and easier.

Also known as: 089306204565, MCRFW-C10, TYNMCRFWC10

Specifications

Color: Office White
Color: Office White