Motor Pigtail Disconnect, Copper, Male

Item #: 0499183

Cat #: MD6M-2

UPC: 786210786865

$ 60.03 EA
Company wide:
0 in stock
Male (One Load) Copper Motor Pigtail Disconnect, 6 AWG, Body Size 2, Die Color Code Blue

Overview

Male (One Load) Copper Motor Pigtail Disconnect, 6 AWG, Body Size 2, Die Color Code Blue
Also known as: 786210786865, MD6M-2, THBMD6M2

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 6
Color: Blue
Allowable Gauge Range: 6
Material: Copper