CRC 14285 SMRTWSHR 4475-PMASY

Item #: 0499124

Cat #: 14285

UPC: 649123001183

$ 386.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRC 14285 SMRTWSHR 4475-PMASY

Overview

CRC 14285 SMRTWSHR 4475-PMASY
Also known as: 649123001183, 14285, CRC14285

Specifications

Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Knockout Diameter: 3/4 in
Color: Gray
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 in