FLOOD H SYSTEM BELL STYLE 150W PAR38 WHI

Item #: 0499091

Cat #: H101W

UPC: 019813101538

$ 68.34 EA
Company wide:
0 in stock
Documents & Guides
FLOOD H SYSTEM BELL STYLE 150W PAR38 WHITE

Overview

FLOOD H SYSTEM BELL STYLE 150W PAR38 WHITE
Also known as: 019813101538, H101W, RABH101W

Specifications

Volts AC: 120
Wattage: 150
Color: Black, White
Material: Aluminum
Volts AC: 120
Color: Black, White
Wattage: 150
Material: Aluminum