Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0499086

Cat #: HFD3100S06

UPC: 786679009475

$ 5699.48 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc
Also known as: 786679009475, HFD3100S06, CUTHFD3100S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100
Interrupt Rating AC: 65 kA