3' All Purpose Wall Bracket Luminaire

Item #: 0499038
Cat #: BC-225-UNV-EB81-U
UPC: 662400112457
$ 14.92 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Wall Bracket, Length: 3', 2 Lamp, 25W, 120/277V, T8, Universal Electronic Ballast.

Overview

Wall Bracket, Length: 3', 2 Lamp, 25W, 120/277V, T8, Universal Electronic Ballast.
The BC Series is an energy efficient luminaire designed for versatility in application and performance. The BC Series features an opal white acrylic refractor that produces a 180° uniform light distribution pattern. The versatile BC Series combines quality and Economy in a multi-purpose wall bracket. The luminaire is perfect for illuminating corridors, stairwells, lavatories, dressing rooms, patient rooms, utility/task and area lighting. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 662400112457, BC-225-UNV-EB81-U, METBC225UNVEB81U, 2 ft wrap

Specifications

Volts AC: 120-277
Length: 3 ft
Wattage: 25
Light Technology: Fluorescent
Volts AC: 120-277
Wattage: 25
Length: 3 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)