7.5 WT OZ MARINE SILICONE LUBRICANT LUBRICANT

Item #: 0499016

Cat #: 06077

UPC: 078254060774

$ 9.64 EA
Company wide:
0 in stock
Documents & Guides
Clean, odorless, highly water resistant. Fights corrosion. Lubricates wood, nylon, rubber, metals, canvas and leather. Eliminates squeaking and binding. Lubricates from -40°F to 400°F.

Overview

Clean, odorless, highly water resistant. Fights corrosion. Lubricates wood, nylon, rubber, metals, canvas and leather. Eliminates squeaking and binding. Lubricates from -40°F to 400°F.
Also known as: 078254060774, 06077, CRC06077

Specifications

Size: 16 oz
Standards: California Proposition 65
Size: 16 oz
Standards: California Proposition 65