Type C361 Flange Mounted Disconnect Switch

Item #: 0499014

Cat #: C361SF1264

UPC: 782113599328

$ 2475.58 EA
Company wide:
0 in stock
Documents & Guides
Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 200 Amp, Right-hand Mounting, NEMA 1 Or12

Overview

Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 200 Amp, Right-hand Mounting, NEMA 1 Or12
Also known as: 782113599328, C361SF1264, CUTC361SF1264

Specifications

Amps: 200
Horsepower: 125, 40, 150, 60
Mounting: Right
IP/NEMA Rating: NEMA 1, NEMA 12
Amps: 200
Mounting: Right
Horsepower: 125, 40, 150, 60
IP/NEMA Rating: NEMA 1, NEMA 12