Disconnect Switch, Fused, 30A, 600VAC, 125/250VDC, 3P, NEMA 7/9

Item #: 0498935

Cat #: AEAB3036FDS

UPC: 781381847988

$ 6511.81 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 125/250 Volt DC, 3-Pole, NEMA 7/9, Class I, Div. 2, Group B C D, Class II Div 1, Group E F G

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 125/250 Volt DC, 3-Pole, NEMA 7/9, Class I, Div. 2, Group B C D, Class II Div 1, Group E F G

Explosionproof Disconnect Switch, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 600 VAC, 125/250 VDC, Current Rating 30 Ampere, Number of Poles 3, Fuse Provision Fusible, Fuse Type Type J, Operator Type ExternalHandle, Cover Type Bolted, Hinged, Hub Size 1.5 Inch, Hub Location Top, Bottom,Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X/7/9, Enclosure Material Gray Epoxy Powder Coated Copper-Free Aluminum; Size 10.63 Inch W x 8.84 Inch D x 15.25 Inch H; Approval UL 1203; Application Chemical Plant, Petrochemical Plant, Petroleum Refineries, Industrial

Also known as: 781381847988, AEAB3036FDS, APPAEAB3036FDS

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Material: Aluminum
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
Material: Aluminum