Low Voltage Housing, Non-IC, Remodel, 2-1/2", 120V

Item #: 0498899

Cat #: HR800

UPC: 790576003528

Company wide:
0 in stock
Documents & Guides
Low Voltage Housing, Non-IC, Remodel, 2-1/2 inch, 120 Volts

Overview

Low Voltage Housing, Non-IC, Remodel, 2-1/2 inch, 120 Volts
Also known as: 790576003528, HR800, WACHR800

Specifications

Type: Housing, Low Voltage
Volts AC: 120
Diameter: 2 1/2 in
Type: Housing, Low Voltage
Diameter: 2 1/2 in
Volts AC: 120