
Load Center, Main Lug, 100A, 208Y/120 or 240VAC, 3P, 3/3, NEMA 3R
Item #: 0498856
Cat #: 3BR3L100S
UPC: 782114886366
$ 233.55 EA
Company wide:
0
in stock
Documents & Guides
100 AMP, 208Y/120 or 240 Volt AC, 3-Phase, Main Lug, Loadcenter, Insulated/Bondable Neutral Lug, 10 kAIC, 3-Space, 3-Pole, Aluminum Bus, Cover: Surface, NEMA 1
Overview
100 AMP, 208Y/120 or 240 Volt AC, 3-Phase, Main Lug, Loadcenter, Insulated/Bondable Neutral Lug, 10 kAIC, 3-Space, 3-Pole, Aluminum Bus, Cover: Surface, NEMA 1
Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 782114886366, 3BR3L100S, CUT3BR3L100S
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Circuits: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Spaces: | 3 |
| Type: | Main Lug, Load Center |
| Family / Style: | BR |
| Phase: | 3 |
| Circuits: | 3 |
| Mounting: | Surface |
| Spaces: | 3 |
| Family / Style: | BR |
| Volts AC: | 208Y, 120/240 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug, Load Center |