6" Conduit Piston

Item #: 0498834

Cat #: PFP600

UPC: 781002320524

$ 81.56 EA
Company wide:
0 in stock
Documents & Guides
Conduit Piston, Diameter: 6". *Dottie Part # 32052*

Overview

Conduit Piston, Diameter: 6". *Dottie Part # 32052*

Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the oppposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.

Also known as: 781002320524, PFP600, 6MOUSE, mouse

Specifications

Type: Piston
Diameter: 6 in
Type: Piston
Diameter: 6 in