Conduit Piston, 3"

Item #: 0498828

Cat #: PFP300

UPC: 781002320449

$ 45.75 EA
Company wide:
102 in stock
Documents & Guides
Conduit Piston, Diameter: 3". *Dottie Part # 32044*

Overview

Conduit Piston, Diameter: 3". *Dottie Part # 32044*

Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the oppposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.

Also known as: 781002320449, PFP300, 3MOUSE, mice, Conduit Pigs, Conduit Pig, mouse

Specifications

Diameter: 3 in
Type: Piston, Conduit
Size: 3
Diameter: 3 in
Size: 3
Type: Piston, Conduit