2" Conduit Piston

Item #: 0498824

Cat #: PFP200

UPC: 781002320401

$ 31.09 EA
Company wide:
187 in stock
Documents & Guides
Conduit Piston, Diameter: 2". *Dottie Part # 32040*

Overview

Conduit Piston, Diameter: 2". *Dottie Part # 32040*

Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the oppposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.

Also known as: 781002320401, PFP200, 2MOUSE, mice , Conduit Pig, Conduit Pigs, mouse

Specifications

Type: Piston, Conduit
Diameter: 2 in
Type: Piston, Conduit
Diameter: 2 in