Conduit Piston, 1"

Item #: 0498818

Cat #: PFP100

UPC: 781002320340

$ 17.07 EA
Company wide:
216 in stock
Documents & Guides
Conduit Piston, Diameter: 1". *Dottie Part # 32034*

Overview

Conduit Piston, Diameter: 1". *Dottie Part # 32034*

Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a metal pulling eye at both ends for easy installation and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.

Also known as: 781002320340, PFP100, 1MOUSE, Mouse, Conduit Pigs, Conduit Pig, mice

Specifications

Diameter: 1 in
Type: Piston, Conduit
Diameter: 1 in
Type: Piston, Conduit