Floor Warming Mat, 10 ft², 120V

Item #: 0498715
Cat #: F1208
UPC: 620713000069
$ 252.18 EA
Company wide:
2 in stock
Documents & Guides
Floor Warming Mat, 120V, 1.1A, Dimensions: 48" x 30", 10.0 ft².

Overview

Floor Warming Mat, 120V, 1.1A, Dimensions: 48" x 30", 10.0 ft².
Also known as: 620713000069, F1208, NUHF1208

Specifications

Volts AC: 120
Width: 48 in
Volts AC: 120
Width: 48 in

Customer Reviews

No reviews for this product
(0)