MC 3P FP 12' 90D 16/3-PVC

Item #: 0498700

Cat #: 103001A01F120

UPC: 781725530644

$ 36.75 EA
Company wide:
33 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (90¦) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0') Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (90¦) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0') Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725530644, 103001A01F120, WOO103001A01F120

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Right Angle Connector, Single-Ended
Length: 12 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 12 ft
Color: Yellow
Type: 3-Pin, Mini Change, Right Angle Connector, Single-Ended
Material: PVC
IP/NEMA Rating: NEMA 6