2
more

Journeyman, High Leverage Cable Cutter, 9-1/2"
Item #: 0498691
Cat #: J63050
UPC: 092644721137
$ 40.99 EA
Company wide:
239
in stock
9-1/2" Journeyman High-Leverage Cable Cutter, Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
Overview
9-1/2" Journeyman High-Leverage Cable Cutter, Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
Cut aluminum, copper and communications cable with the Klein Tools Journeyman™ Cable Cutter. Cable-gripping shear-type jaws provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
Also known as: 092644721137, J63050, KLEJ63050, round overs , Clot snips, Banana cutters, Lobbers, eaglebeaks, Loppers
Specifications
| Color: | Red/Black |
| Type: | Cable Cutter |
| Length: | 9 1/2 in |
| Standards: | California Proposition 65 |
| Color: | Red/Black |
| Length: | 9 1/2 in |
| Type: | Cable Cutter |
| Standards: | California Proposition 65 |