3
more

Long-Nose Pliers, 8", Heavy Duty, Journeyman
Item #: 0498690
Cat #: J203-8N
UPC: 092644721120
$ 38.98 EA
Company wide:
71
in stock
8-9/16" Journeyman™ Heavy Duty Long-Nose Pliers, Side-Cutting & Stripping, Jaw Length: 2-5/16"
Overview
8-9/16" Journeyman™ Heavy Duty Long-Nose Pliers, Side-Cutting & Stripping, Jaw Length: 2-5/16"
These Long Nose Side-Cutters strip 12 AWG solid insulated wire. The slim head easily gets into confined areaswhile the extended handles provide added reach and leverage. Innovative dual material Journeyman™ grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting.
Also known as: 092644721120, J203-8N, KLEJ2038N
Specifications
| Color: | Yellow/Black |
| Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
| Length: | 8 9/16 in |
| Standards: | California Proposition 65 |
| Color: | Yellow/Black |
| Length: | 8 9/16 in |
| Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
| Standards: | California Proposition 65 |