3
more

Diagonal Cutting Pliers, Angled Head, 8-1/8"
Item #: 0498688
Cat #: J2000-48
UPC: 092644721106
$ 40.99 EA
Company wide:
264
in stock
Documents & Guides
8-1/8" Journeyman High-Leverage Diagonal Cutting Pliers, Angled Head, Heavy Duty Cutting Knives, Jaw Length: 13/16"
Overview
8-1/8" Journeyman High-Leverage Diagonal Cutting Pliers, Angled Head, Heavy Duty Cutting Knives, Jaw Length: 13/16"
The Angled Head Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36-Percent greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857.
Also known as: 092644721106, J2000-48, KLEJ200048
Specifications
| Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
| Color: | Black, Light Blue |
| Length: | 8 1/8 in |
| Standards: | California Proposition 65 |
| Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
| Length: | 8 1/8 in |
| Color: | Black, Light Blue |
| Standards: | California Proposition 65 |