Diagonal Cutting Pliers, Angled Head, 8-1/8"

Item #: 0498686

Cat #: J248-8

UPC: 092644721090

$ 40.97 EA
Company wide:
143 in stock
8-1/8" Journeyman High-Leverage Diagonal Cutting Pliers, Angled Head, Jaw Length: 13/16"

Overview

8-1/8" Journeyman High-Leverage Diagonal Cutting Pliers, Angled Head, Jaw Length: 13/16"

Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8-Inch (203 mm) Journeyman Diagonal-Cutting pliers provides 36-Percent greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The dual-material Journeyman handles give added grip and comfortable use.

Also known as: 092644721090, J248-8, KLEJ2488

Specifications

Color: Red/Black
Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 8 1/8 in
Standards: California Proposition 65
Color: Red/Black
Length: 8 1/8 in
Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Standards: California Proposition 65