Latex Gripper Gloves, Large

Item #: 0498535

Cat #: 2030L

UPC: 084298203077

Company wide:
0 in stock
Documents & Guides
Quality Cotton/Polyester Knit Shell Glove With A Latex Dip "Gripper" Palm Finish, Elasticized Knit Wrist, Large

Overview

Quality Cotton/Polyester Knit Shell Glove With A Latex Dip "Gripper" Palm Finish, Elasticized Knit Wrist, Large

A quality cotton/polyester knit shell glove with a latex dip ''gripper'' palm finish and an elasticized knit wrist.

Also known as: 084298203077, 2030L, DOT2030L

Specifications

Color: Gray/Blue
Type: Gloves, Dipped
Size: Large
Material: Latex
Color: Gray/Blue
Size: Large
Type: Gloves, Dipped
Material: Latex