4
more

Side Cutting/Pulling Pliers, 9-1/2"
Item #: 0498419
Cat #: J2000-9NETP
UPC: 092644721069
$ 56.99 EA
Company wide:
154
in stock
Documents & Guides
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Fish Tape Pulling, Nose Type: New England, Jaw Length: 1-19/32"
Overview
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Fish Tape Pulling, Nose Type: New England, Jaw Length: 1-19/32"
These Klein Tools High-Leverage Side-Cutting Pliers are also designed to pull flat steel fish tapes without damaging the tape. Induction hardened knives can also cut ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The dual-material Journeyman™handle makes these pliers tough and comfortable to use.
Also known as: 092644721069, J2000-9NETP, KLEJ20009NETP, linemans
Specifications
| Type: | High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers |
| Length: | 9 1/2 in |
| Standards: | California Proposition 65 |
| Type: | High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers |
| Standards: | California Proposition 65 |
| Length: | 9 1/2 in |