Side Cut/Crimping Pliers, 9-1/2", High Leverage

Item #: 0498415

Cat #: J2000-9NECR

UPC: 092644721045

$ 59.99 EA
Company wide:
197 in stock
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Connector Crimping, Fish Tape Pulling, Jaw Length: 1-9/32"

Overview

9-1/2" Journeyman High Leverage Side-Cutting Pliers, Connector Crimping, Fish Tape Pulling, Jaw Length: 1-9/32"

These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.

Also known as: 092644721045, J2000-9NECR, KLEJ20009NECR, Nines, Linesman's

Specifications

Type: Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 1/2 in
Color: Black, Light Blue
Material: Steel
Standards: California Proposition 65
Type: Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers
Color: Black, Light Blue
Standards: California Proposition 65
Length: 9 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)