Side Cut/Crimping Pliers, 9-1/2", High Leverage, Journeyman

Item #: 0498414
Cat #: J213-9NECR
UPC: 092644721038
$ 49.99 EA
Company wide:
85 in stock
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Connector Crimping, Nose Type: New England, Jaw Length: 1-9/32"

Overview

9-1/2" Journeyman High Leverage Side-Cutting Pliers, Connector Crimping, Nose Type: New England, Jaw Length: 1-9/32"
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, have a high-leverage design, including the crimping die being placed behind the hinge. They are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. They also have cross-hatched knurled jaws and ''handform'' handles for better all around grip.
Also known as: 092644721038, J213-9NECR, KLEJ2139NECR

Specifications

Color: Yellow/Black
Type: Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 1/2 in
Material: Steel
Standards: California Proposition 65
Color: Yellow/Black
Length: 9 1/2 in
Standards: California Proposition 65
Type: Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers
Material: Steel

Customer Reviews

No reviews for this product
(0)