Side Cut Pliers, 9-1/2", Journeyman

Item #: 0498413

Cat #: J2000-9NE

UPC: 092644721021

$ 39.97 EA
Company wide:
199 in stock
9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Heavy Duty Cutting, Nose Type: New England, Jaw Length: 1-19/32"

Overview

9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Heavy Duty Cutting, Nose Type: New England, Jaw Length: 1-19/32"

Soft, light-blue handle material on outer surface for comfort and a firm grip. Hard, black material on inner surface and handle ends for toughness and durability. 2000 series cuts ACSR, screws, nails and most hardened wire. High-leverage design for 46% greater cutting and gripping power. Induction-hardened cutting knives for long life. Hot-riveted joint for smooth action and no handle wobble.

Also known as: 092644721021, J2000-9NE, KLEJ20009NE, D2755, Battle ships , Triple nickel , linemans, side cutters, Kleins

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 1/2 in
Color: Black, Light Blue
Material: Steel
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Color: Black, Light Blue
Standards: California Proposition 65
Length: 9 1/2 in
Material: Steel