3
more

Side Cut Pliers, 9-1/2", Journeyman, High Leverage
Item #: 0498412
Cat #: J213-9NE
UPC: 092644721014
$ 40.99 EA
Company wide:
10
in stock
9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
Overview
9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
These Klein Tools 9-Inch Jounaman pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their streamlined design is paired with their cross-hatched knurled jaws for confident gripping. And their unique tempered handle design, with dual material Journbeyman handles provide a better grip and absorbs the ''snap'' when using their side-cutting capabilities.
Also known as: 092644721014, J213-9NE, KLEJ2139NE, kleins, linemans
Specifications
| Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
| Length: | 9 1/2 in |
| Color: | Black, Dark Blue |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
| Color: | Black, Dark Blue |
| Standards: | California Proposition 65 |
| Length: | 9 1/2 in |
| Material: | Steel |