Breaker, 10A, 3P, 240V, 10 kAIC

Item #: 0498399

Cat #: BR310

UPC: 786676092050

$ 165.72 EA
Company wide:
0 in stock
10 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.

Overview

10 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.
Also known as: 786676092050, BR310, CUTBR310

Specifications

Poles: 3
Amps: 10
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 10
Family / Style: BR