ABBTB S804C-D32 MCB S800C 4P D 32A

Item #: 0498389

Cat #: S804C-D32

UPC: 612271212992

$ 1231.72 EA
Company wide:
0 in stock
Documents & Guides
ABBTB S804C-D32 MCB S800C 4P D 32A

Overview

ABBTB S804C-D32 MCB S800C 4P D 32A
Also known as: 612271212992, S804C-D32, ABBS804CD32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Amps: 32
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA
Volts AC: 230, 400
Volts DC: 500
Type: Trip Curve D
Interrupt Rating AC: 15 kA