ABB SU204MZ7 MCB SU200M 4P Z

Item #: 0498375

Cat #: SU204M-Z7

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB SU204MZ7 MCB SU200M 4P Z

Overview

ABB SU204MZ7 MCB SU200M 4P Z
Also known as: SU204M-Z7, ABBSU204MZ7

Specifications

Amps: 7
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 7
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA