1
more

Circuit Breaker, Miniature, DIN Rail Mount, 32A, 3P, 400VAC, D Trip
Item #: 0498372
Cat #: S803C-D32
UPC: 612271212985
$ 958.79 EA
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 32 Amp, 3 Pole, 230/400 Volt AC, D Trip, 15 kAIC
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 32 Amp, 3 Pole, 230/400 Volt AC, D Trip, 15 kAIC
Also known as: 612271212985, S803C-D32, ABBS803CD32
Specifications
| Poles: | 3 |
| Amps: | 32 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 15 kA |
| Poles: | 3 |
| Volts AC: | 230, 400 |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 15 kA |
| Amps: | 32 |
| Mounting: | DIN Rail |
| Interrupt Rating DC: | 10 kA |