Halogená Decorative 40W Med 120V F10 1/2 CL *** Discontinued ***

Item #: 0498371
Cat #: BC40F10-1/2/HAL/CL 4/1PK TP
UPC:
Call for price
Company wide:
0 in stock
Halogená Decorative 40W Med 120V F10 1/2 CLHalogená Decorative 40W Med 120V F10 1/2 CL: PN#: 38895-9; Base: Medium, Type: F10 1/2, Watts: 40, Color Rendering Index: 100, Initial Lumens: 540. - Ideal for multiple indoor and outdoor applications especially chandeliers, sconces or any clear decorative light fixture. *** Discontinued ***

Overview

Halogená Decorative 40W Med 120V F10 1/2 CLHalogená Decorative 40W Med 120V F10 1/2 CL: PN#: 38895-9; Base: Medium, Type: F10 1/2, Watts: 40, Color Rendering Index: 100, Initial Lumens: 540. - Ideal for multiple indoor and outdoor applications especially chandeliers, sconces or any clear decorative light fixture. *** Discontinued ***
Also known as: BC40F10-1/2/HAL/CL 4/1PK TP, PHIBC40F1012HALCL

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 540
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: F10-1/2 (Flambeau)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: F10-1/2 (Flambeau)
Lumens: 540
Volts AC: 120
Wattage: 40
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)