ABB S803C-C20 MCB S800C 3P C 20A IE

Item #: 0498368

Cat #: S803C-C20

UPC:

$ 831.72 EA
Company wide:
0 in stock
Documents & Guides
ABB S803CC20 MCB S800C 3P C 2

Overview

ABB S803CC20 MCB S800C 3P C 2
Also known as: S803C-C20, ABBS803CC20

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 20
Interrupt Rating DC: 10 kA