Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 0498363

Cat #: SU203M-K7

UPC:

$ 192.27 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 7A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 7A, 3P Ul489
Also known as: SU203M-K7, ABBSU203MK7

Specifications

Poles: 3
Amps: 7
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 7
Mounting: DIN Rail
Interrupt Rating AC: 10 kA