ABBTB S802C-C32 S500-S800 MINI

Item #: 0498351

Cat #: S802C-C32

UPC: 612271212930

$ 549.68 EA
Company wide:
0 in stock
Documents & Guides
ABBTB S802C-C32 S500-S800 MINI CIRCUIT BREAKER S800C 2P 32A

Overview

ABBTB S802C-C32 S500-S800 MINI CIRCUIT BREAKER S800C 2P 32A
Also known as: 612271212930, S802C-C32, ABBS802CC32

Specifications

Volts DC: 250
Amps: 32
Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts DC: 250
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Amps: 32
Volts AC: 230, 400
Type: Trip Curve C
Interrupt Rating AC: 15 kA