Capped Bushing, 4", Insulating, Threadless, Non-Metallic

Item #: 0498323

Cat #: EMT400C

UPC: 018997122216

$ 8.41 EA
Company wide:
9 in stock
Documents & Guides
Capped Bushing, 4 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.

Overview

Capped Bushing, 4 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.

4 inch conduit cap used to seal off concrete during concrete pours.

Also known as: 018997122216, EMT400C, ARLEMT400C

Specifications

Material: Plastic
Diameter: 4 in
Color: Yellow
Material: Plastic
Color: Yellow
Diameter: 4 in