Capped Bushing, 2", Insulating, Threadless, Non-Metallic

Item #: 0498322

Cat #: EMT200C

UPC: 018997122131

$ 2.29 EA
Company wide:
55 in stock
Documents & Guides
Capped Bushing, 2 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit

Overview

Capped Bushing, 2 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit

Use this capped version to seal off conduit during concrete pours. Then remove cap/seal with razor knife or use screwdriver to punch hole in cap.

Also known as: 018997122131, EMT200C, ARLEMT200C

Specifications

Material: Plastic
Diameter: 2 in
Color: Yellow
Material: Plastic
Color: Yellow
Diameter: 2 in