1
more

Breaker, Molded Case, 300A, 3P, 600V, 250 VDC, 35 kAIC, Type LD
Item #: 0498302
Cat #: LD3300
UPC: 786679026489
$ 15229.83 EA
Company wide:
0
in stock
Documents & Guides
300 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Overview
300 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Also known as: 786679026489, LD3300, CUTLD3300
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 300 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 35 kA |
| Interrupt Rating AC: | 35 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Amps: | 300 |
| Interrupt Rating DC: | 35 kA |