15A Decorator Receptacle, Hot

Item #: 0498293

Cat #: SCR-15-HT

UPC: 027557509534

Company wide:
0 in stock
Receptacle, Satin Colors, 15 Amp, 125 Vac, Hot Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Satin Colors, 15 Amp, 125 Vac, Hot Satin Wall Plate Finish, 60 Hz

Claro, Satin, Receptacle, 125V/15A in hot

Also known as: 027557509534, SCR-15-HT, LUTSCR15HT

Specifications

Type: Grounding, Residential Grade
Mounting: Insert
Amps: 15
Color: Hot
Volts AC: 125
Type: Grounding, Residential Grade
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Hot