ABB S803C-D13 MCB S800C 3P D 13A

Item #: 0498271

Cat #: S803C-D13

UPC:

$ 404.93 EA
Company wide:
0 in stock
Documents & Guides
ABB S803CD13 MCB S800C 3P D 1

Overview

ABB S803CD13 MCB S800C 3P D 1
Also known as: S803C-D13, ABBS803CD13

Specifications

Poles: 3
Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Amps: 13
Mounting: DIN Rail
Interrupt Rating DC: 10 kA