ABB S803C-D25 MCB S800C 3P D 25A

Item #: 0498254

Cat #: S803C-D25

UPC:

$ 404.93 EA
Company wide:
0 in stock
Documents & Guides
ABB S803CD25 MCB S800C 3P D 2

Overview

ABB S803CD25 MCB S800C 3P D 2
Also known as: S803C-D25, ABBS803CD25

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 25
Interrupt Rating DC: 10 kA