3-5/8" Hole Saw

Item #: 0498242

Cat #: 725-3-5/8

UPC: 783310100812

$ 152.03 EA
Company wide:
25 in stock
Documents & Guides
Hole Saw, Carbide-Grit, Diameter: 3-5/8" Conduit Size: 3"

Overview

Hole Saw, Carbide-Grit, Diameter: 3-5/8" Conduit Size: 3"

Long-lasting tungsten carbide-grit delivers extremely clean, smooth cuts through tile, cement board, and other abrasive materials. Perfect for cutting holes in Quazite enclosureor hardy board siding for 3-0box installation Rugged construction for enduring performance Use with Arbors

Also known as: 783310100812, 725-3-5/8, GRE725358

Specifications

Type: Hole Saw
Diameter: 3 5/8 in
Type: Hole Saw
Diameter: 3 5/8 in